Motion
68514477015

LOVEJOY INC
68514477015

BWLC78 Coupling Size Code
MI ITEM #06693855
MFR #68514477015
List Price$1,016.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514477015

BWLC78 Coupling Size Code
MI ITEM #06693855
MFR #68514477015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,016.31/each for your price

Overview

Mfr description
BWLC78-CP-3/4X3/4

Specifications

  • Coupling Size Code
    BWLC78
  • Bore Diameter
    15 mm
  • Coupling Outside Diameter
    66 mm
  • Coupling Overall Length
    78 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text