Motion
BWLC78 CP 3/4X3/4

LOVEJOY INC
BWLC78 CP 3/4X3/4

BWLC78 Coupling Size Code
MI ITEM #06693859
MFR #BWLC78 CP 3/4X3/4
List Price$1,387.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC78 CP 3/4X3/4

BWLC78 Coupling Size Code
MI ITEM #06693859
MFR #BWLC78 CP 3/4X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,387.54/each for your price

Overview

Mfr description
BWLC91-CP-1-1/4X1-1/4

Specifications

  • Coupling Size Code
    BWLC78
  • Bore Diameter
    0.7500 in
  • Bore Type
    Finished
  • Coupling Outside Diameter
    66 mm
  • Coupling Overall Length
    78 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text