Motion
BWLC91 CP 1 3/8X1 1/2

LOVEJOY INC
BWLC91 CP 1 3/8X1 1/2

BWLC91 Coupling Size Code
MI ITEM #06693860
MFR #BWLC91 CP 1 3/8X1 1/2
List Price$1,387.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC91 CP 1 3/8X1 1/2

BWLC91 Coupling Size Code
MI ITEM #06693860
MFR #BWLC91 CP 1 3/8X1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,387.54/each for your price

Overview

Mfr description
BWLC91-CP-1-3/8X1-1/2

Specifications

  • Coupling Size Code
    BWLC91
  • Bore Type
    Finished
  • Coupling Outside Diameter
    82 mm
  • Coupling Overall Length
    91 mm
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought