Motion
BWLC91 CP 1 1/4X1 1/4

LOVEJOY INC
BWLC91 CP 1 1/4X1 1/4

BWLC91 Coupling Size Code
Mi Item #06693861
MFR #BWLC91 CP 1 1/4X1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC91 CP 1 1/4X1 1/4

BWLC91 Coupling Size Code
Mi Item #06693861
MFR #BWLC91 CP 1 1/4X1 1/4

Mfr description
BWLC91-CP-1-3/8X1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Outside Diameter
    82 mm
  • Coupling Overall Length
    91 mm
  • Coupling Size Code
    BWLC91

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)