Motion
BWLC91 CP 1X1

LOVEJOY INC
BWLC91 CP 1X1

BWLC91 Coupling Size Code
Mi Item #06693862
MFR #BWLC91 CP 1X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC91 CP 1X1

BWLC91 Coupling Size Code
Mi Item #06693862
MFR #BWLC91 CP 1X1

Mfr description
BWLC91-CP-1"X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Outside Diameter
    82 mm
  • Coupling Overall Length
    91 mm
  • Coupling Size Code
    BWLC91

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)