Motion
BWLC91-22MM X 35MM

LOVEJOY INC
BWLC91-22MM X 35MM

Bellows Shaft Coupling - Clamp-On, 82 mm OD, 91 mm Length, Aluminum
Mi Item #06693864
MFR #BWLC91-22MM X 35MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC91-22MM X 35MM

Bellows Shaft Coupling - Clamp-On, 82 mm OD, 91 mm Length, Aluminum
Mi Item #06693864
MFR #BWLC91-22MM X 35MM

Mfr description
BWLC91 CPLG 22MM X 35MM
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    22 mm
  • Bore - Side 2
    35 mm
  • Length Through Bore
    21.5 mm
  • Max Angular Misalignment
    1.0 °
  • Max Axial Misalignment
    0.016 in
  • Max Parallel Misalignment
    0.008 in
  • Outside Diameter
    82 mm
  • Overall Length
    91 mm
  • Screw Thread Size
    M10
  • Weight
    5.07 lbs

Details

  • Bellows Material
    Stainless Steel
  • Coupling Style
    Clamp-On
  • Hub Material
    Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144770189
  • Max Rpm
    6800 rpm
  • Rated Temperature
    212 °F
  • Series
    BWLC
  • Torsional Stiffness
    1336350 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)