Specifications
Dimensions
- Coupling Outside Diameter82 mm
- Coupling Overall Length91 mm
- Coupling Size CodeBWLC91
Details
- Bore TypeFinished
- Product TypeGrid Coupling Cover & Grid Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)