Motion
BWLC91-3/4X3/4

LOVEJOY INC
BWLC91-3/4X3/4

Bellows Shaft Coupling - Clamp-On, 3.2280 in OD, 3.5830 in Length, Aluminum
MI ITEM #06693866
MFR #BWLC91-3/4X3/4
List Price$1,387.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BWLC91-3/4X3/4

Bellows Shaft Coupling - Clamp-On, 3.2280 in OD, 3.5830 in Length, Aluminum
MI ITEM #06693866
MFR #BWLC91-3/4X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,387.54/each for your price

Overview

Mfr description
BWLC91-CP-3/4X3/4
  • High torsional stiffness
  • Low reactionary loading
  • No maintenance required
  • Low inertia

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Outside Diameter
    3.2280 in
  • Overall Length
    3.5830 in
  • Hub Material
    Aluminum
  • Bellows Material
    Stainless Steel
  • Max Rpm
    6800 rpm
  • Max Angular Misalignment
    1.0 °
  • Length Through Bore
    0.8460 in
  • Torsional Stiffness
    1336350 in-lb/rad
  • Max Parallel Misalignment
    0.008 in
  • Max Axial Misalignment
    0.016 in
  • Rated Temperature
    212 °F
  • Screw Thread Size
    M10
  • Series
    BWLC
  • Weight
    5.07 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Upc Number
    685144769749
  • UPC_NO
    685144769749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text