Motion
C 2 HUB 1.750/1.751  3/8 KW

LOVEJOY INC
C 2 HUB 1.750/1.751 3/8 KW

69790400079 Gear Coupling Hub - 2, 1.7500/1.7510 in, Finished with Keyway
MI ITEM #06693878
MFR #C 2 HUB 1.750/1.751 3/8 KW
Your Price$378.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 HUB 1.750/1.751 3/8 KW

69790400079 Gear Coupling Hub - 2, 1.7500/1.7510 in, Finished with Keyway
MI ITEM #06693878
MFR #C 2 HUB 1.750/1.751 3/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$378.86/each(List $435.69)

Overview

Mfr description
C-2-HUB-1.750/1.751-3/8X3/16KW

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.7500/1.7510 in
  • Length Through Bore
    4.6300 in
  • Hub Diameter
    3.2500 in
  • Maximum Bore
    2.1300 in
  • Keyway Size
    3/8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000795
  • UPC_NO
    697904000795
  • Weight
    3.69 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text