Motion
C 2 HUB 1.875/1.876  1/2 KW

LOVEJOY INC
C 2 HUB 1.875/1.876 1/2 KW

69790400746 Gear Coupling Hub - 2, 1.8750/ 1.8760 in, Finished with Keyway
MI ITEM #06693879
MFR #C 2 HUB 1.875/1.876 1/2 KW
Price$363.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 HUB 1.875/1.876 1/2 KW

69790400746 Gear Coupling Hub - 2, 1.8750/ 1.8760 in, Finished with Keyway
MI ITEM #06693879
MFR #C 2 HUB 1.875/1.876 1/2 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.08/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Hub Diameter
    3.2500 in
  • Keyway Size
    1/2 in
  • Length Through Bore
    4.6300 in
  • Maximum Bore
    2.1300 in
  • Weight
    3.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904007466
  • Product Type
    Gear Coupling Hubs
  • UPC_NO
    697904007466

Overview

Mfr description
C-2-HUB-1.875/1.876-1/2X1/4KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought