Motion
C 2.5 HUB 1.500/1.501  KW & SS

LOVEJOY INC
C 2.5 HUB 1.500/1.501 KW & SS

69790400092 Gear Coupling Hub - 2.5, 1.5000/1.5010 in, Finished with Keyway
Mi Item #06693887
MFR #C 2.5 HUB 1.500/1.501 KW & SS
Price$537.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 HUB 1.500/1.501 KW & SS

69790400092 Gear Coupling Hub - 2.5, 1.5000/1.5010 in, Finished with Keyway
Mi Item #06693887
MFR #C 2.5 HUB 1.500/1.501 KW & SS

Mfr description
C-2.5-HUB-1.500/1.501-3/8X3/16KW-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.39/each

Specifications

Dimensions

  • Bore Diameter
    1.5000/1.5010 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.9400 in
  • Length Through Bore
    5.1300 in
  • Maximum Bore
    2.6300 in
  • Weight
    6.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000924
  • Product Type
    Gear Coupling Hubs
  • UPC_NO
    697904000924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)