Motion
CJ 75A X 27MM RSB

LOVEJOY INC
CJ 75A X 27MM RSB

Jaw Coupling Hub - Cplg Size: CJ75, Curved Jaw, 27 mm Bore, RSB, Cast Iron Material
MI ITEM #06694020
MFR #CJ 75A X 27MM RSB
Price$593.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ 75A X 27MM RSB

Jaw Coupling Hub - Cplg Size: CJ75, Curved Jaw, 27 mm Bore, RSB, Cast Iron Material
MI ITEM #06694020
MFR #CJ 75A X 27MM RSB

Mfr description
CJ 75A HUB CI 27MM RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.54/each

Specifications

Dimensions

  • Bore Diameter
    27 mm
  • Coupling Size Code
    CJ75
  • Hub End Diameter
    5.3100 in
  • Length Through Bore
    3.3500 in
  • Outside Diameter
    6.3000 in
  • Weight
    19.50 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144624185
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144624185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)