Motion
CX 1 SLEEVE

LOVEJOY INC
CX 1 SLEEVE

69790436398 Continuous Coupling Sleeve - C, 1, 3.2600 in OD, 1.6900 in Length, Steel
MI ITEM #06694031
MFR #CX 1 SLEEVE
List Price$332.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CX 1 SLEEVE

69790436398 Continuous Coupling Sleeve - C, 1, 3.2600 in OD, 1.6900 in Length, Steel
MI ITEM #06694031
MFR #CX 1 SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.47/each for your price

Overview

Mfr description
CX-1-SLEEVE

Specifications

  • Coupling Size Code
    1
  • Sleeve Type
    Continuous
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Series
    C
  • Torque Capacity
    11300 in
  • Manufacturer Upc Number
    697904363982
  • Weight
    2.30 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text