Motion
D1 UPPER

LOVEJOY INC
D1 UPPER

Upper U-Joint Boot - 0.3800 in Joint Dia., 0.7200 in Boot OD, Neoprene
MI ITEM #06694068
MFR #D1 UPPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D1 UPPER

Upper U-Joint Boot - 0.3800 in Joint Dia., 0.7200 in Boot OD, Neoprene
MI ITEM #06694068
MFR #D1 UPPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D1 UPPER BOOTS / TIES SET OF 2
  • Protects the universal joint from dirt and contaminants, while lubrication is retained
  • Lovejoy on-site replacement boots ensure proper lubrication for up to five times longer universal joint life
  • Installation and replacement is fast and easy, so your machine can be back in operation in minutes
  • Lovejoy universal joints D, D SS, DD, DDX, HD, and NB come pregrooved
  • Use the larger type diameter Upper Type boots when possible and smaller diameter Lower Type boots when space is restricted
  • Standard boots are packaged two to a bag

Specifications

  • Boot Outside Diameter
    0.7200 in
  • Joint Diameter
    0.3800 in
  • Size Code
    D-1
  • Boot Type
    Upper
  • Material
    Neoprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144499653
  • Additional Details
    Set of 2/Box
  • Product Type
    U-Joint Boots
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text