Motion
D6B UJNT 7/16 Hex

LOVEJOY INC
D6B UJNT 7/16 Hex

68514476250 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #06694089
MFR #D6B UJNT 7/16 Hex
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D6B UJNT 7/16 Hex

68514476250 Pin & Block U-Joint - Single Joint, 0.4375 in Bore, 1.0000 in OD, 3.3800 in Length, Steel
Mi Item #06694089
MFR #D6B UJNT 7/16 Hex

Mfr description
D6B-UJ-7/16HEXX7/16HEX
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Depth
    1.0000 in
  • Joint Diameter
    1.0000 in
  • Keyway Size
    No Keyway
  • Overall Length
    3.3800 in
  • Pin Height
    1.6800 in
  • Size Code
    D-6B
  • Weight
    0.55 lbs

Details

  • Boot Kit Number
    D-6
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    1560 in· lb
  • UPC_NO
    685144762504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)