Motion
D8 UJNT SS SOLID UNASSEMBLED

LOVEJOY INC
D8 UJNT SS SOLID UNASSEMBLED

68514432083 Pin & Block U-Joint - Single Joint, 1.2500 in OD, 3.7500 in Length, Stainless Steel
MI ITEM #06694095
MFR #D8 UJNT SS SOLID UNASSEMBLED
Your Price$459.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D8 UJNT SS SOLID UNASSEMBLED

68514432083 Pin & Block U-Joint - Single Joint, 1.2500 in OD, 3.7500 in Length, Stainless Steel
MI ITEM #06694095
MFR #D8 UJNT SS SOLID UNASSEMBLED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$459.40/each(List $551.28)

Overview

Mfr description
D8-UJ-SS-SOLIDXSOLID-UNASSEMBLED
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Size Code
    D-8
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    5220 in·lb
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.8800 in
  • Maximum Bore Size
    1.0000 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    D
  • Boot Kit Number
    D-8
  • Weight
    1.09 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144320834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text