Motion
DI110 6 BSE=7 OAL=5.158

LOVEJOY INC
DI110 6 BSE=7 OAL=5.158

DI110-6 SPC BSE 7.00 OAL 5.158
MI ITEM #06694120
MFR #DI110 6 BSE=7 OAL=5.158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI110 6 BSE=7 OAL=5.158

DI110-6 SPC BSE 7.00 OAL 5.158
MI ITEM #06694120
MFR #DI110 6 BSE=7 OAL=5.158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DI110-6-SPCR-BSE=7"

Specifications

  • Axial Misalignment
    0.0830 in;2.10 mm
  • Horsepower @ 100 RPM
    8 hp
  • Maximum Speed
    18000 rpm
  • Outside Diameter
    2.8750 in
  • Torque Rating (in-lb)
    5100 in-lb
  • Distance Between Shaft Ends
    7.0000 in;108 mm
  • Flange Outside Diameter
    4.5300 in;115 mm
  • Length Through Bore
    1.9700 in, 50.04 mm
  • Max Angular Misalignment
    1.50 °
  • Maximum Bore Diameter
    2.0600 in, 52 mm
  • Torsional Stiffness
    3.40 in-lb/rad;0.40 N-m/rad
  • Weight
    9.00 lb
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought