Motion
DI110 6 SPCR BSE=5

LOVEJOY INC
DI110 6 SPCR BSE=5

Disc Coupling Hub - Cplg Size: 110-6, Rough Stock, Flg OD: 4.5300 in, 3.1580 in Overall Length, Steel Material
MI ITEM #06694123
MFR #DI110 6 SPCR BSE=5
Your Price$631.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI110 6 SPCR BSE=5

Disc Coupling Hub - Cplg Size: 110-6, Rough Stock, Flg OD: 4.5300 in, 3.1580 in Overall Length, Steel Material
MI ITEM #06694123
MFR #DI110 6 SPCR BSE=5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$631.97/each(List $726.77)

Overview

Mfr description
DI110-6-SPCR-BSE=5"

Specifications

  • Coupling Size Code
    110-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    3.1580 in
  • Maximum Bore Diameter
    2.0600 in
  • Torque Capacity
    5100 in
  • Distance Between Shafts
    5.0000 in
  • Horsepower @ 100 RPM
    8 hp
  • Number Of Bolt Holes
    6
  • Series
    DI-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904945201
  • UPC_NO
    697904945201
  • Weight
    2.24 lbs
  • Outside Diameter
    73 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought