Motion
DI158 6 BSE=7 OAL=4.608

LOVEJOY INC
DI158 6 BSE=7 OAL=4.608

DI158-6-SPCR-BSE=7";
Mi Item #06694134
MFR #DI158 6 BSE=7 OAL=4.608
Price$1,306.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI158 6 BSE=7 OAL=4.608

DI158-6-SPCR-BSE=7";
Mi Item #06694134
MFR #DI158 6 BSE=7 OAL=4.608

Mfr description
DI158-6-SPCR-BSE=7"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,306.92/each

Specifications

Dimensions

  • Axial Misalignment
    0.1220 in;3.10 mm
  • Flange Outside Diameter
    6.5000 in;165 mm
  • Length Through Bore
    2.7600 in, 70.10 mm
  • Max Angular Misalignment
    1.50 °
  • Maximum Bore Diameter
    3.1300 in, 80 mm
  • Outside Diameter
    112 mm
  • Weight
    15.00 lb

Details

  • Distance Between Shaft Ends
    7.0000 in;177.80 mm
  • Horsepower @ 100 RPM
    28.20 hp
  • Maximum Speed
    12300 rpm
  • Product Type
    Disc Coupling Center Assemblies
  • Torque Rating (in-lb)
    17700 in-lb
  • Torsional Stiffness
    5.80 in-lb/rad;0.70 N-m/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)