Motion
DI185-6 GUARD RING

LOVEJOY INC
DI185-6 GUARD RING

69790492063 Disc Coupling Part - Guard Ring, Series DI-6, Cplg Size 185-6
Mi Item #06694135
MFR #DI185-6 GUARD RING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI185-6 GUARD RING

69790492063 Disc Coupling Part - Guard Ring, Series DI-6, Cplg Size 185-6
Mi Item #06694135
MFR #DI185-6 GUARD RING

Mfr description
DI185-6 GUARD RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    185-6
  • Weight
    7.39 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920635
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Guard Ring
  • Series
    DI-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)