Motion
DI185-6 HUB RSB

LOVEJOY INC
DI185-6 HUB RSB

Disc Coupling Hub - Cplg Size: 185-6, Rough Stock, Flg OD: 7.6000 in, 12.6100 in Overall Length, Steel Material
MI ITEM #06694136
MFR #DI185-6 HUB RSB
Your Price$720.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI185-6 HUB RSB

Disc Coupling Hub - Cplg Size: 185-6, Rough Stock, Flg OD: 7.6000 in, 12.6100 in Overall Length, Steel Material
MI ITEM #06694136
MFR #DI185-6 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$720.68/each(List $828.78)

Overview

Mfr description
DI185-6-HUB-RSB

Specifications

  • Coupling Size Code
    185-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    12.6100 in
  • Maximum Bore Diameter
    3.7500 in
  • Torque Capacity
    29200 in
  • Distance Between Shafts
    6.3100 in
  • Hub End Diameter
    5.2800 in
  • Horsepower @ 100 RPM
    46.3 hp
  • Number Of Bolt Holes
    6
  • Series
    DI-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920727
  • UPC_NO
    697904920727
  • Weight
    25.06 lbs
  • Overall Length
    320 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text