Motion
DI90 6 BSE=5 OAL=3.584

LOVEJOY INC
DI90 6 BSE=5 OAL=3.584

DI90-6 SPC BSE/5IN OAL/3.584
MI ITEM #06694151
MFR #DI90 6 BSE=5 OAL=3.584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI90 6 BSE=5 OAL=3.584

DI90-6 SPC BSE/5IN OAL/3.584
MI ITEM #06694151
MFR #DI90 6 BSE=5 OAL=3.584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Misalignment
    0.0590 in;1.50 mm
  • Flange Outside Diameter
    3.7000 in;94 mm
  • Length Through Bore
    1.5700 in, 39.88 mm
  • Max Angular Misalignment
    1.50 °
  • Maximum Bore Diameter
    1.6800 in, 43 mm
  • Outside Diameter
    60 mm
  • Weight
    16.50 lb

Details

  • Distance Between Shaft Ends
    5.0000 in;79 mm
  • Horsepower @ 100 RPM
    3.50 hp
  • Maximum Speed
    22700 rpm
  • Product Type
    Disc Coupling Center Assemblies
  • Torque Rating (in-lb)
    2100 in-lb
  • Torsional Stiffness
    2.40 in-lb/rad;0.30 N-m/rad

Overview

Mfr description
DI90-6-SPCR-BSE=5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought