Specifications
Dimensions
- Bore Diameter6 mm
- Coupling Outside Diameter25 mm
- Coupling Overall Length32 mm
- Coupling Size CodeEC100
Details
- Product TypeResilient Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)