Motion
ES112 BEAM CP 5/16X5/16

LOVEJOY INC
ES112 BEAM CP 5/16X5/16

Cplg Size: ES112
Mi Item #06694175
MFR #ES112 BEAM CP 5/16X5/16
Price$1,300.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ES112 BEAM CP 5/16X5/16

Cplg Size: ES112
Mi Item #06694175
MFR #ES112 BEAM CP 5/16X5/16

Mfr description
F-3-HUB-70MMH7-20X4.9MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.00/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Coupling Outside Diameter
    28 mm
  • Coupling Overall Length
    38 mm
  • Coupling Size Code
    ES112

Details

  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)