Motion
FCX 1.5 HUB SOLID

LOVEJOY INC
FCX 1.5 HUB SOLID

69790436437 Gear Coupling Hub - 1.5, Solid Bore
MI ITEM #06694204
MFR #FCX 1.5 HUB SOLID
Price$221.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 1.5 HUB SOLID

69790436437 Gear Coupling Hub - 1.5, Solid Bore
MI ITEM #06694204
MFR #FCX 1.5 HUB SOLID

Mfr description
FCX-1.5-HUB-SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.65/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    4.86 lbs

Details

  • Bore Type
    Solid
  • Manufacturer Upc Number
    697904364378
  • Product Type
    Gear Coupling Hubs
  • UPC_NO
    697904364378

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)