Specifications
Dimensions
- Coupling Size Code2
- Weight9.92 lbs
Details
- Bore TypeSolid
- Manufacturer Upc Number697904364385
- Product TypeGear Coupling Hubs
- UPC_NO697904364385
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)