Specifications
Dimensions
- Coupling Size Code2.5
- Weight15.83 lbs
Details
- Bore TypeRough Stock
- Manufacturer Upc Number697904364392
- Product TypeGear Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)