Motion
HD11B UJNT 7/8 X 7/8 N/KW N/SS

LOVEJOY INC
HD11B UJNT 7/8 X 7/8 N/KW N/SS

68514425714 Pin & Block U-Joint - Single Joint, 0.8750 in Bore, 1.7500 in OD, 5.0000 in Length, Steel
MI ITEM #06695748
MFR #HD11B UJNT 7/8 X 7/8 N/KW N/SS
Price$447.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD11B UJNT 7/8 X 7/8 N/KW N/SS

68514425714 Pin & Block U-Joint - Single Joint, 0.8750 in Bore, 1.7500 in OD, 5.0000 in Length, Steel
MI ITEM #06695748
MFR #HD11B UJNT 7/8 X 7/8 N/KW N/SS

Mfr description
HD11B-UJ-7/8X7/8-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.06/each

Specifications

Dimensions

  • Bore Depth
    1.3800 in
  • Joint Diameter
    1.7500 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    1.2500 in
  • Overall Length
    5.0000 in
  • Pin Height
    2.5000 in
  • Size Code
    HD-11B
  • Weight
    2.40 lbs

Details

  • Boot Kit Number
    D-11
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    HD
  • Static Breaking Torque
    10680 in·lb
  • UPC_NO
    685144257147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)