Motion
HD4B UJNT 3/8 x 3/8 N/KW N/SS

LOVEJOY INC
HD4B UJNT 3/8 x 3/8 N/KW N/SS

68514417370 Pin & Block U-Joint - Single Joint, 0.3750 in Bore, 0.7500 in OD, 2.6800 in Length, Steel
MI ITEM #06695752
MFR #HD4B UJNT 3/8 x 3/8 N/KW N/SS
List Price$170.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD4B UJNT 3/8 x 3/8 N/KW N/SS

68514417370 Pin & Block U-Joint - Single Joint, 0.3750 in Bore, 0.7500 in OD, 2.6800 in Length, Steel
MI ITEM #06695752
MFR #HD4B UJNT 3/8 x 3/8 N/KW N/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.71/each for your price

Overview

Mfr description
HD4B-UJ-3/8X3/8-NKW NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    HD-4B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    768 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    0.8800 in
  • Joint Diameter
    0.7500 in
  • Overall Length
    2.6800 in
  • Pin Height
    1.3400 in
  • Maximum Bore Size
    0.6200 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    HD
  • Boot Kit Number
    D-4
  • Weight
    0.23 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144173706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text