Motion
HD5 UJNT SOLID

LOVEJOY INC
HD5 UJNT SOLID

68514417375 Pin & Block U-Joint - Single Joint, 0.8800 in OD, 3.0000 in Length, Steel
MI ITEM #06695753
MFR #HD5 UJNT SOLID
List Price$182.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD5 UJNT SOLID

68514417375 Pin & Block U-Joint - Single Joint, 0.8800 in OD, 3.0000 in Length, Steel
MI ITEM #06695753
MFR #HD5 UJNT SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.10/each for your price

Overview

Mfr description
HD5-UJ-SOLIDXSOLID
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Size Code
    HD-5
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    1176 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    0.8800 in
  • Joint Diameter
    0.8800 in
  • Overall Length
    3.0000 in
  • Pin Height
    1.5000 in
  • Maximum Bore Size
    0.6900 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    HD
  • Boot Kit Number
    D-5
  • Weight
    0.44 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought