Motion
JR 4B UJNT 3/8 x 3/8 N/KW N/SS

LOVEJOY INC
JR 4B UJNT 3/8 x 3/8 N/KW N/SS

68514417332 Pin & Block U-Joint - Single Joint, 0.3750 in Bore, 0.6800 in OD, 3.0000 in Length, Zytel®
MI ITEM #06695757
MFR #JR 4B UJNT 3/8 x 3/8 N/KW N/SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
JR 4B UJNT 3/8 x 3/8 N/KW N/SS

68514417332 Pin & Block U-Joint - Single Joint, 0.3750 in Bore, 0.6800 in OD, 3.0000 in Length, Zytel®
MI ITEM #06695757
MFR #JR 4B UJNT 3/8 x 3/8 N/KW N/SS

Mfr description
JR4B U JOINT 3/8X3/8 N/KW N/SS
  • Offset pin design ideal for use on hand operated, low torque drives
  • Capable for operating angles up to 45° of angular misalignment
  • Application examples: remote control linkages, snow blowers, packaging machinery, awning devices, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Depth
    0.6200 in
  • Joint Diameter
    0.6800 in
  • Keyway Size
    No Keyway
  • Maximum Bore Size
    0.3750 in
  • Overall Length
    3.0000 in
  • Pin Height
    1.6900 in
  • Size Code
    JR-4B

Details

  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Zytel®
  • Max Misalignment Angle
    45 °
  • Max Rpm
    1750 rpm
  • Series
    JR
  • Static Breaking Torque
    160 in·lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)