Motion
LSC 43 SHAFT COLLAR

LOVEJOY INC
LSC 43 SHAFT COLLAR

Set Screw Collar - One Piece - Split, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #06695981
MFR #LSC 43 SHAFT COLLAR
List Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 43 SHAFT COLLAR

Set Screw Collar - One Piece - Split, Steel, 2.6875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #06695981
MFR #LSC 43 SHAFT COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.96/each for your price

Overview

Mfr description
LSC-43-SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.6875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Manufacturer Catalog Number
    68514417548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought