1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MD25C CP 5/16X5/16
Cplg Size: MD25C, Bore Type: Finished
MI ITEM #
06695989
MFR #
MD25C CP 5/16X5/16
List Price
$463.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MD25C CP 5/16X5/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MD25C CP 5/16X5/16
Cplg Size: MD25C, Bore Type: Finished
MI ITEM #
06695989
MFR #
MD25C CP 5/16X5/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$463.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MD25C-CP-5/16X5/16
Specifications
Coupling Size Code
MD25C
Bore Type
Finished
Coupling Outside Diameter
32 mm
Coupling Overall Length
31 mm
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data