1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MD32C CP 3/8X1/2
Cplg Size: MD32C, Bore Type: Finished
MI ITEM #
06695993
MFR #
MD32C CP 3/8X1/2
Your Price
$422.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MD32C CP 3/8X1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MD32C CP 3/8X1/2
Cplg Size: MD32C, Bore Type: Finished
MI ITEM #
06695993
MFR #
MD32C CP 3/8X1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$422.68
/each
(List
$486.09
)
Qty
Add to Cart
Overview
Mfr description
MD32C-CP-3/8X1/2
Specifications
Coupling Size Code
MD32C
Bore Type
Finished
Coupling Outside Diameter
40 mm
Coupling Overall Length
32 mm
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data