1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MD40C CP 3/8X3/8
Cplg Size: MD40C, Bore Type: Finished
MI ITEM #
06695998
MFR #
MD40C CP 3/8X3/8
List Price
$508.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MD40C CP 3/8X3/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MD40C CP 3/8X3/8
Cplg Size: MD40C, Bore Type: Finished
MI ITEM #
06695998
MFR #
MD40C CP 3/8X3/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$508.16
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MD40C-CP-3/8X3/8
Specifications
Coupling Size Code
MD40C
Bore Type
Finished
Coupling Outside Diameter
40 mm
Coupling Overall Length
44 mm
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought