1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MDS32C CP 1/4X1/4
Cplg Size: MDS32C, Bore Type: Finished
MI ITEM #
06696015
MFR #
MDS32C CP 1/4X1/4
Price
$424.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MDS32C CP 1/4X1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MDS32C CP 1/4X1/4
Cplg Size: MDS32C, Bore Type: Finished
MI ITEM #
06696015
MFR #
MDS32C CP 1/4X1/4
Mfr description
MDS32C-CP-1/4X1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$424
.23
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.2500 in
Coupling Outside Diameter
32 mm
Coupling Overall Length
40 mm
Coupling Size Code
MDS32C
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items