Motion
MDS40C CPLG 3/8 X 3/8

LOVEJOY INC
MDS40C CPLG 3/8 X 3/8

68514477167 Complete Disc Coupling - Series MDS40, Spacer Coupling, Finished Bore, 1.5750 in OD, 1.8110 in OAL, Aluminum Hub Material
MI ITEM #06696022
MFR #MDS40C CPLG 3/8 X 3/8
Your Price$384.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MDS40C CPLG 3/8 X 3/8

68514477167 Complete Disc Coupling - Series MDS40, Spacer Coupling, Finished Bore, 1.5750 in OD, 1.8110 in OAL, Aluminum Hub Material
MI ITEM #06696022
MFR #MDS40C CPLG 3/8 X 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.24/each(List $441.88)

Overview

Mfr description
MDS40C-CP-3/8X3/8

Specifications

  • Series
    MDS40
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Finished
  • Overall Length
    1.8110 in
  • Outside Diameter
    1.5750 in
  • Coupling Size Code
    MDS40C
  • Max Rpm
    4800 rpm
  • Maximum Bore Diameter
    0.3150 in
  • Length Through Bore
    0.6500 in
  • Hub Material
    Aluminum
  • Disc Material
    Stainless Steel
  • Max Angular Misalignment
    2 °
  • Max Axial Misalignment
    ± 0.016 in
  • Weight
    0.18 lbs
  • UPC_NO
    685144771674
  • Manufacturer Product Page
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text