Motion
MDS50C CP 1/2X1/2

LOVEJOY INC
MDS50C CP 1/2X1/2

Cplg Size: MDS50C, Bore Type: Finished
Mi Item #06696024
MFR #MDS50C CP 1/2X1/2
Price$446.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MDS50C CP 1/2X1/2

Cplg Size: MDS50C, Bore Type: Finished
Mi Item #06696024
MFR #MDS50C CP 1/2X1/2

Mfr description
MDS50C-CP-1/2X1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.77/each

Specifications

Dimensions

  • Coupling Outside Diameter
    50 mm
  • Coupling Overall Length
    52 mm
  • Coupling Size Code
    MDS50C

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)