Motion
MDS50C 1/2X5/8

LOVEJOY INC
MDS50C 1/2X5/8

68514477173 Complete Disc Coupling - Series MDS50, Spacer Coupling, Finished Bore, 1.9690 in OD, 2.0470 in OAL, Aluminum Hub Material
Mi Item #06696026
MFR #MDS50C 1/2X5/8
Price$446.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MDS50C 1/2X5/8

68514477173 Complete Disc Coupling - Series MDS50, Spacer Coupling, Finished Bore, 1.9690 in OD, 2.0470 in OAL, Aluminum Hub Material
Mi Item #06696026
MFR #MDS50C 1/2X5/8

Mfr description
MDS50C-CP-1/2X5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.77/each

Specifications

Dimensions

  • Coupling Size Code
    MDS50C
  • Length Through Bore
    0.7640 in
  • Max Angular Misalignment
    2 °
  • Max Axial Misalignment
    ± 0.024 in
  • Maximum Bore Diameter
    0.7870 in
  • Outside Diameter
    1.9690 in
  • Overall Length
    2.0470 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Finished
  • Disc Coupling Type
    Spacer Coupling
  • Disc Material
    Stainless Steel
  • Hub Material
    Aluminum
  • Manufacturer Product Page
  • Max Rpm
    4800 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    MDS50
  • UPC_NO
    685144771735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)