1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LSC 35 SHAFT COLLAR
Set Screw Collar - One Piece - Split, Steel, 0.6250 in Bore, 1.9690 in OD, 0.5120 in Width
MI ITEM #
06696030
MFR #
LSC 35 SHAFT COLLAR
Price
$486.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
LOVEJOY INC LSC 35 SHAFT COLLAR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LSC 35 SHAFT COLLAR
Set Screw Collar - One Piece - Split, Steel, 0.6250 in Bore, 1.9690 in OD, 0.5120 in Width
MI ITEM #
06696030
MFR #
LSC 35 SHAFT COLLAR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$486.09
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Outside Diameter
1.9690 in
Width
0.5120 in
Details
Construction
One Piece - Split
Locking Device
Set Screw
Material
Steel
Product Type
Shaft Collars
Overview
Mfr description
MDS50C-CP-5/8X3/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought