Motion
MDS63C CP 3/4X1

LOVEJOY INC
MDS63C CP 3/4X1

Cplg Size: MDS63C, Bore Type: Finished
Mi Item #06696036
MFR #MDS63C CP 3/4X1
Price$691.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MDS63C CP 3/4X1

Cplg Size: MDS63C, Bore Type: Finished
Mi Item #06696036
MFR #MDS63C CP 3/4X1

Mfr description
MDS63C-CP-3/4X1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.27/each

Specifications

Dimensions

  • Coupling Outside Diameter
    63 mm
  • Coupling Overall Length
    58 mm
  • Coupling Size Code
    MDS63C

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)