1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MDS63C CP 3/4X3/4
Cplg Size: MDS63C, Bore Type: Finished
MI ITEM #
06696037
MFR #
MDS63C CP 3/4X3/4
Price
$654.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MDS63C CP 3/4X3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MDS63C CP 3/4X3/4
Cplg Size: MDS63C, Bore Type: Finished
MI ITEM #
06696037
MFR #
MDS63C CP 3/4X3/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$654.00
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.7500 in
Coupling Outside Diameter
63 mm
Coupling Overall Length
58 mm
Coupling Size Code
MDS63C
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Overview
Mfr description
MDS63C-CP-3/4X3/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought