Motion
MLA34 X 5/8

LOVEJOY INC
MLA34 X 5/8

68514442904 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 3.3800 in OD, 4.2800 in OAL
MI ITEM #06696062
MFR #MLA34 X 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MLA34 X 5/8

68514442904 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 3.3800 in OD, 4.2800 in OAL
MI ITEM #06696062
MFR #MLA34 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLA-34-5/8-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    1.6200 in
  • Maximum Pitch Diameter
    3.1300 in
  • Outside Diameter
    3.3800 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    3.7:1
  • Overall Length
    4.2800 in
  • Series
    Econoline
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driver
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text