Motion
MLA50 X 5/8

LOVEJOY INC
MLA50 X 5/8

68514442909 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 5.0000 in OD, 4.6200 in OAL
MI ITEM #06696065
MFR #MLA50 X 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MLA50 X 5/8

68514442909 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 5.0000 in OD, 4.6200 in OAL
MI ITEM #06696065
MFR #MLA50 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    0.6250 in
  • Maximum Pitch Diameter
    4.6500 in
  • Minimum Pitch Diameter
    1.6000 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    4.6200 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    5.8:1
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline

Overview

Mfr description
MLA-50-5/8-PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought