Motion
MOL16 3/16 NKW

LOVEJOY INC
MOL16 3/16 NKW

Cplg Size: MOL16, Bore Type: Finished
MI ITEM #06696067
MFR #MOL16 3/16 NKW
List Price$72.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL16 3/16 NKW

Cplg Size: MOL16, Bore Type: Finished
MI ITEM #06696067
MFR #MOL16 3/16 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.82/each for your price

Overview

Mfr description
MOL16-HUB-3MM-NKW

Specifications

  • Coupling Size Code
    MOL16
  • Bore Type
    Finished
  • Coupling Outside Diameter
    16 mm
  • Coupling Overall Length
    18 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text