1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MOL16 3MM NKW
Cplg Size: MOL16, Bore Type: Finished
MI ITEM #
06696069
MFR #
MOL16 3MM NKW
Price
$72.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MOL16 3MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MOL16 3MM NKW
Cplg Size: MOL16, Bore Type: Finished
MI ITEM #
06696069
MFR #
MOL16 3MM NKW
Mfr description
MOL16-HUB-6MM-NKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$72
.82
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3 mm
Coupling Outside Diameter
16 mm
Coupling Overall Length
18 mm
Coupling Size Code
MOL16
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items