Motion
MOL16C X 4MM

LOVEJOY INC
MOL16C X 4MM

Clamp-On Oldham Coupling Hub - 4 mm Bore, 16 mm OD, 18 mm Length, Aluminum, 24000 rpm
MI ITEM #06696074
MFR #MOL16C X 4MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL16C X 4MM

Clamp-On Oldham Coupling Hub - 4 mm Bore, 16 mm OD, 18 mm Length, Aluminum, 24000 rpm
MI ITEM #06696074
MFR #MOL16C X 4MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOL16C HUB 4MM N/KW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Clamp-On
  • Bore Diameter
    4 mm
  • Outside Diameter
    16 mm
  • Coupling Overall Length
    18 mm
  • Length Through Bore
    7 mm
  • Hub Material
    Aluminum
  • Max Rpm
    24000 rpm
  • Max Parallel Misalignment
    0.40 in
  • Torsional Stiffness
    620 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M3
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144586025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text