1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MOL16 6MM NKW
Cplg Size: MOL16, Bore Type: Finished
MI ITEM #
06696075
MFR #
MOL16 6MM NKW
List Price
$80.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MOL16 6MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MOL16 6MM NKW
Cplg Size: MOL16, Bore Type: Finished
MI ITEM #
06696075
MFR #
MOL16 6MM NKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$80.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MOL20-HUB-1/8-NKW
Specifications
Coupling Size Code
MOL16
Bore Type
Finished
Coupling Outside Diameter
20 mm
Coupling Overall Length
18 mm
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought