Motion
MOL20C 1/4 NKW

LOVEJOY INC
MOL20C 1/4 NKW

Cplg Size: MOL20C, Bore Type: Finished
Mi Item #06696081
MFR #MOL20C 1/4 NKW
Price$127.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL20C 1/4 NKW

Cplg Size: MOL20C, Bore Type: Finished
Mi Item #06696081
MFR #MOL20C 1/4 NKW

Mfr description
MOL20C-HUB-1/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.01/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Outside Diameter
    20 mm
  • Coupling Overall Length
    33 mm
  • Coupling Size Code
    MOL20C

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)