Motion
MOL20C X  3MM

LOVEJOY INC
MOL20C X 3MM

Clamp-On Oldham Coupling Hub - 3 mm Bore, 20 mm OD, 33 mm Length, Aluminum, 19000 rpm
MI ITEM #06696082
MFR #MOL20C X 3MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL20C X 3MM

Clamp-On Oldham Coupling Hub - 3 mm Bore, 20 mm OD, 33 mm Length, Aluminum, 19000 rpm
MI ITEM #06696082
MFR #MOL20C X 3MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOL20C HUB 3MM N/KW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Clamp-On
  • Bore Diameter
    3 mm
  • Outside Diameter
    20 mm
  • Coupling Overall Length
    33 mm
  • Length Through Bore
    14 mm
  • Hub Material
    Aluminum
  • Max Rpm
    19000 rpm
  • Max Parallel Misalignment
    0.60 in
  • Torsional Stiffness
    974 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M4
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Upc Number
    685144586063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought